References
Rubix:399A6296
Manufacturer :UCF206D1 N
EAN:00029176544880

Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 42.2 mm |
| Fixation centre-to-centre distance | 83 mm |
Product details : NSK UCF206D1 FLANGE HOUSED UNITS
The Outer surface of the bearing and the internal surface of the housing are spherical, so that the unit is self-aligning.
Strengths
•Secure fitting
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability
Applications
Machine application
Technical specifications
Attributes
| Logistic Weight | 1075 g |
|---|---|
| Inner diameter | 30 mm |
| Width | 42.2 mm |
| Fixation centre-to-centre distance | 83 mm |
| Material | cast iron housing, steel bearing insert |
| Sealing | one rubber seal and one metal shield |
| Height | 40.2 mm |
| Length | 108 mm |
| Series | ucf |
| Total bearing width | 38.1 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 1.1 kg |
| Mounting typ | four-bolt flange |
Show UNSPSC/ECL@SS
£ 28.00 excl. VAT
/ Each
£ 33.60 incl. VAT
- Delivery usually within ( 2 ) days