References
SKF:FYTJ 50 TF
Rubix:102A0839
Manufacturer :89615
EAN:7316570195682


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 40 mm |
| Fixation centre-to-centre distance | 157 mm |
Product details : SKF TWO HOLE SELF LUBE FYTJ 50 TF
These oval flanged ball bearing units are compliant with Japanese Industrial Standards (JIS). They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54,6x195x100 mm |
|---|---|
| Logistic Weight | 2084 g |
| Inner diameter | 50 mm |
| Width | 40 mm |
| Fixation centre-to-centre distance | 157 mm |
| Material | bearing steel |
| Height | 50 mm |
| Length | 195 mm |
| Total bearing width | 51.6 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 195 mm |
Show UNSPSC/ECL@SS
£ 79.61 excl. VAT
/ Each
£ 95.53 incl. VAT
- Delivery usually within ( 3 ) days