SNR - Bearing Unit - UCF.205T20
Inner diameter | 25 mm |
---|---|
Width | 34 mm |
Fixation centre-to-centre distance | 70 mm |
Inner diameter | 25 mm |
---|---|
Width | 34 mm |
Fixation centre-to-centre distance | 70 mm |
Series | ucf200 |
Number of holes | 4 |
Basic static load, radial - C0r | 7880 N |
Basic dynamic load, radial - Cr | 14000 N |
Outer diameter | 52 mm |
Weight | 0.8 kg |
Usually arrives within 14 working days