Insert bearing Bearing unit
Inner diameter | 35 mm |
---|---|
Length | 129 mm |
Width | 37 mm |
Logistics dimensions (L x W x H) | 43,9x129x70 mm |
---|---|
Logistic Weight | 1518 g |
Inner diameter | 35 mm |
Length | 129 mm |
Width | 37 mm |
Type | Take-up |
Total bearing width | 42.9 mm |
Material | Bearing steel |
Inner width | 103 mm |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 25500 N |
Outer diameter | 129 mm |
Usually arrives within 14 working days