References
RHP:SF5/8
Rubix:158A9372
Manufacturer :SF5/8 R
EAN:00747023029280


Technical specifications
| Width | 32.87 mm |
|---|---|
| Fixation centre-to-centre distance | 54 mm |
| Material | cast iron |
Product details : RHP HOUSED BEARING UNIT SF5/8
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Width | 32.87 mm |
| Fixation centre-to-centre distance | 54 mm |
| Material | cast iron |
| Height | 76.2 mm |
| Length | 76.2 mm |
| Series | sf |
| Total bearing width | 32.87 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
Show UNSPSC/ECL@SS
£ 26.94 excl. VAT
/ Each
£ 32.33 incl. VAT
- Usually arrives within 14 working days