Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX205-15G2 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX205-15G2, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 44.3 mm
Insert Bearing
References
snr:
EX205-15G2
rubix:
205A2786
ean:
3413529579488
Technical specifications
Inner diameter
23.813
mm
Outer diameter
52
mm
Width
44.3
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR EX205-15G2 INSERT BEARING
Spherical outer diameter, fixing by eccentric locking collar, seal with slinger. Bearing inserts for bearing units, are proposed with different locking devices for easy assembly.
Technical specifications
Attributes
Inner diameter
23.813
mm
Outer diameter
52
mm
Width
44.3
mm
Bearing Clearance
C3
Series
EX
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.66
excl. VAT
/
Each
£
12.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Insert bearing with eccentric clamping ring INA GRAE25-NPP-B-FA106, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 31 mm
Insert bearing with eccentric clamping ring INA GE45-XL-KRR-B, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring SNR ES204G2T20, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 30.9 mm
Insert bearing with eccentric clamping ring INA RAE30-XL-NPP-FA106, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring INA NE50-XL-KRR-B, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring INA GE60-XL-KTT-B, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 61.9 mm
Insert bearing with eccentric clamping ring SNR CEX21030, Outer diameter: 90 mm | Inner diameter: 47.625 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring INA RAE40-XL-NPP-FA106, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SNR ESC210, Outer diameter: 50 mm | Inner diameter: 90 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring INA RAE25-XL-NPP-NR, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring SNR CEX206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 36.5 mm
Insert bearing with eccentric clamping ring SNR EX205G2L4, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 44.3 mm
Insert bearing with eccentric clamping ring SNR ES212G2T04, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 49.3 mm
Insert bearing with eccentric clamping ring SNR ES207G1N, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 38.9 mm
Insert bearing with eccentric clamping ring SNR EX213G2T04, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 85.7 mm