Insert bearing with set screw INA GYE40-KRR-B-FA107-VA-HLA, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Bearing GYE
See technical informationSee documentsReferences
Superseded Ref:-T-GYE40-KRR-B-VA-FA107-HLC
INA:GYE40-KRR-B-FA107-VA-HLA
Rubix:103A3007
Manufacturer :0518042120000
EAN:4054362377887

Documents
Product details : INA GYE40-KRR-B-FA107-VA-HLA RADIAL INSERT BALL BEARING
Radial insert ball bearin
Radial insert ball bearing GYE..-KRR-B-FA107-VA
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49x80x80 mm |
|---|---|
| Logistic Weight | 608 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 49.2 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | gye..-krr-b-fa107-va |
| Basic static load, radial - C0r | 18100 N |
| Basic dynamic load, radial - Cr | 29500 N |
Show UNSPSC/ECL@SS
£ 109.40 excl. VAT
/ Each
£ 131.28 incl. VAT
- Delivery usually within ( 7 ) days
