Insert bearing with set screw SNR CUC20824, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Insert bearing for self-aligning bearing
See technical informationReferences
SNR:CUC20824
Rubix:205A2072
EAN:3413529578719



Product details : SNR CUC208-24 INSERT BEARING
cylindrical outside diameter, fastened with fixing screw, sealing ring with sealing ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 87x85x54 mm |
|---|---|
| Logistic Weight | 686 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 80 mm |
| Width | 49.2 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | cuc200 |
| Cage | steel |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 32600 N |
Show UNSPSC/ECL@SS
£ 17.70 excl. VAT
/ Each
£ 21.24 incl. VAT
- Delivery usually within ( 3 ) days
