Insert bearing with set screw SKF YAR 205-100-2LPW/SS, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34.1 mm
Insert Bearing
See technical informationReferences
SKF:YAR 205-100-2LPW/SS
Rubix:200A1530
EAN:07316577848680

Product details : SKF YAR205-100-2LPW/SS S/S BEARING INSERT FOR FLINE UNIT
Radial insert ball bearings are based on sealed deep groove ball bearings. This design is suitable for applications with constant and alternating directions of rotation. The inner ring, which is wider on both sides, is fastened to the shaft by tightening two fastening screws, making it easy to install.
Strengths
- Designed for constant and alternating rotary movements
- Quick and easy mounting on the shaft
- Absorption of installation-related misalignments
- Long service life
- Reduced noise and vibration level
Applications
Food and beverage industry
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 34.1 mm |
| Series | bluerange |
| Material | stainless steel |
| Limit speed | 4300 rpm |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 11900 N |
Show UNSPSC/ECL@SS
£ 119.27 excl. VAT
/ Each
£ 143.12 incl. VAT
- Delivery usually within ( 3 ) days
