Insert bearing with set screw NTN UCS202-010LD1NR, Outer diameter: 47 mm | Inner diameter: 15.875 mm | Width: 31 mm
NTN - Insert Bearing - UCS202-010LD1NR
See technical informationReferences
NTN:UCS202-010LD1NR
Rubix:206A1207
EAN:4547359227185



Product details : NTN UCS202-010LD1NR INSERT BEARING
cylindrical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59x57x40 mm |
|---|---|
| Logistic Weight | 212 g |
| Inner diameter | 15.875 mm |
| Outer diameter | 47 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | ucs200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 21.55 excl. VAT
/ Each
£ 25.86 incl. VAT
- Usually arrives within 14 working days
