Insert bearing with set screw RHP 1025-7/8G, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 34.1 mm
Bearing Insert
See technical informationReferences
RHP:1025-7/8G
Rubix:158A7094
Manufacturer :1025-7/8G R
EAN:00747023038831


Technical specifications
| Inner diameter | 22.225 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 34.1 mm |
Product details : RHP BEARING INSERT 1025-7/8G
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Inner diameter | 22.225 mm |
| Outer diameter | 52 mm |
| Width | 34.1 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1000g |
| Material | steel |
| Cage | steel |
| Limit speed | 6250 rpm |
| Total bearing width | 34.1 mm |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Weight | 0.17 kg |
Show UNSPSC/ECL@SS
£ 19.58 excl. VAT
/ Each
£ 23.50 incl. VAT
- Delivery usually within ( 2 ) days