Insert bearing with set screw SNR UC216G2T20, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 82.6 mm
SNR - Insert Bearing - UC216G2T20
See technical informationReferences
SNR:UC216G2T20
Rubix:205A9301
EAN:3413529580972




Product details : SNR UC216G2T20 INSERT BEARING
spherical outer diameter with locking pin, fixing by socket set screw, labyrinth seal, for high-temp. applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x90x145 mm |
|---|---|
| Logistic Weight | 2866 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 82.6 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
| Basic static load, radial - C0r | 54200 N |
| Basic dynamic load, radial - Cr | 72500 N |
Show UNSPSC/ECL@SS
£ 165.81 excl. VAT
/ Each
£ 198.97 incl. VAT
- Delivery usually within ( 3 ) days
