Insert bearing with set screw SNR CUS20723, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 32 mm
Insert bearing for self-aligning bearing
See technical informationReferences
SNR:CUS20723
Rubix:205A2167
EAN:3413529578894



Product details : SNR CUS207-23 INSERT BEARING
cylindrical outside diameter, fastened with fixing screws, single-lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x45x78 mm |
|---|---|
| Logistic Weight | 372 g |
| Inner diameter | 36.513 mm |
| Outer diameter | 72 mm |
| Width | 32 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | cus200 |
| Cage | steel |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
Show UNSPSC/ECL@SS
£ 10.28 excl. VAT
/ Each
£ 12.34 incl. VAT
- Delivery usually within ( 3 ) days
