Insert bearing with set screw NTN ASS201N, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 22 mm
NTN - Insert Bearing - ASS201N
See technical informationReferences
NTN:ASS201N
Rubix:205A1741
EAN:4547359020649



Product details : NTN ASS201N INSERT BEARING
cylindrical outer diameter, fixing by socket set screw, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x40x22 mm |
|---|---|
| Logistic Weight | 99 g |
| Inner diameter | 12 mm |
| Outer diameter | 40 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | ass200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 7.87 excl. VAT
/ Each
£ 9.44 incl. VAT
- Usually arrives within 14 working days
