Insert bearing with set screw NTN UC213HT2D1, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 65.1 mm

NTN - Insert Bearing - UC213HT2D1

See technical information

References

NTN:UC213HT2D1
Rubix:205A9274
EAN:4547359232912
brand logo

Technical specifications

Inner diameter65 mm
Outer diameter120 mm
Width65.1 mm
See all Specifications

Product details : NTN UC213HT2D1 INSERT BEARING


spherical outer diameter with locking pin, fixing by socket set screw, labyrinth seal, for high-temp. applications

Technical specifications


Attributes
Logistics dimensions (L x W x H)125x120x70 mm
Logistic Weight1895 g
Inner diameter65 mm
Outer diameter120 mm
Width65.1 mm
Bearing Clearancec4
Sealingopen
Seriesuc200
Cagesteel
£ 65.26 excl. VAT
/ Each
£ 78.31 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories