Insert bearing with set screw NTN UCS206-103LD1N, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 38.1 mm
NTN - Insert Bearing - UCS206-103LD1N
See technical informationReferences
NTN:UCS206-103LD1N
Rubix:206A1217
EAN:4547359227550




Technical specifications
| Inner diameter | 30.163 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 38.1 mm |
Product details : NTN UCS206-103LD1N INSERT BEARING
NTN - Insert Bearing - UCS206-103LD1N
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x65x45 mm |
|---|---|
| Logistic Weight | 335 g |
| Inner diameter | 30.163 mm |
| Outer diameter | 62 mm |
| Width | 38.1 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | ucs200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 19.55 excl. VAT
/ Each
£ 23.46 incl. VAT
- Usually arrives within 14 working days