Insert bearing with set screw NTN UCX20D1, Outer diameter: 190 mm | Inner diameter: 100 mm | Width: 117.5 mm
NTN - Insert Bearing - UCX05-100D1
See technical informationReferences
NTN:UCX20D1
Rubix:206A1455
EAN:4547359230864



Product details : NTN UCX20D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x117 mm |
|---|---|
| Logistic Weight | 8500 g |
| Inner diameter | 100 mm |
| Outer diameter | 190 mm |
| Width | 117.5 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | ucx00 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 235.34 excl. VAT
/ Each
£ 282.41 incl. VAT
- Delivery usually within ( 3 ) days
