Insert Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 51.6 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 51.6 mm |
Series | BlueRange |
Material | Bearing steel |
Cage | Brass |
Limit speed | 2200 rpm |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35100 N |
Usually arrives within 14 working days