Insert bearing with set screw RHP 1030-25G, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 38.1 mm
Self-aligning bearing European standard 1000 G and 1000 DECG series
See technical informationSee documentsReferences
RHP:1030-25G
Rubix:1274489
Manufacturer :1030-25G R
EAN:00747023039050

Documents
Product details : RHP BEARING UNIT INSERT 1030-25G
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 370 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 38.1 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 1000g |
| Material | nsk high-cleanliness bearing steel (through-hardened steel) |
| Cage | steel |
| Limit speed | 5300 rpm |
| Total bearing width | 38.1 mm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Weight | 0.37 kg |
Show UNSPSC/ECL@SS
£ 20.39 excl. VAT
/ Each
£ 24.47 incl. VAT
- In stock: Next day delivery
