NTN - Insert Bearing - UCS210LD1NR
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 51.6 mm |
Logistics dimensions (L x W x H) | 95x90x55 mm |
---|---|
Logistic Weight | 824 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 51.6 mm |
Bearing Clearance | CN |
Series | UCS200 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days