Insert bearing with set screw SNR UC202G2, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 31 mm
Insert bearing for self-aligning bearing
See technical informationReferences
SNR:UC202G2
Rubix:205A9111
EAN:3413529502592




Product details : SNR UC202G2 INSERT BEARING
spherical outside diameter, fastening by fixing screw, seal with sealing ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x50x36 mm |
|---|---|
| Logistic Weight | 200 g |
| Inner diameter | 15 mm |
| Outer diameter | 47 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
Show UNSPSC/ECL@SS
£ 8.38 excl. VAT
/ Each
£ 10.06 incl. VAT
- Delivery usually within ( 3 ) days
