Insert bearing with set screw NTN ASS208N, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 38 mm

NTN - Insert Bearing - ASS201N

See technical information

References

NTN:ASS208N
Rubix:205A1752
EAN:4547359021059
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter80 mm
Width38 mm
See all Specifications

Product details : NTN ASS208N INSERT BEARING


cylindrical outer diameter, fixing by socket set screw, single lip seal

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x80x38 mm
Logistic Weight500 g
Inner diameter40 mm
Outer diameter80 mm
Width38 mm
Bearing Clearancecn
Sealingopen
Seriesass200
Cagesteel
£ 17.02 excl. VAT
/ Each
£ 20.42 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories