Insert bearing with set screw FAG UC217, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 85.7 mm
Radial insert ball bearing
See technical informationReferences
FAG:UC217
Rubix:274A8640
Manufacturer :0773456300000
EAN:4047643059206

Product details : FAG UC217 RADIAL INSERT BALL BEARING
Radial insert ball bearings UC, spherical outer ring, location by grub screws, RSR seals on both sides
Radial insert ball bearings UC, spherical outer ring, location by grub screws, RSR seals on both sides
Technical specifications
Attributes
| Logistic Weight | 3410 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 85.7 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | uc |
| Cage | polyamide |
| Reaming | 85 mm |
| Total bearing width | 85.7 mm |
| Basic static load, radial - C0r | 64000 N |
| Basic dynamic load, radial - Cr | 88000 N |
| Weight | 3.41 kg |
Show UNSPSC/ECL@SS
£ 94.49 excl. VAT
/ Each
£ 113.39 incl. VAT
- Usually arrives within 14 working days
