Insert bearing with set screw SNR UC308G2, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 52 mm
Insert bearing for self-aligning bearing
See technical informationReferences
SNR:UC308G2
Rubix:205A9339
EAN:3413529502790




Product details : SNR UC308G2 INSERT BEARING
spherical outside diameter, fastening by fixing screw, seal with sealing ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x95x55 mm |
|---|---|
| Logistic Weight | 998 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 52 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | uc300 |
| Cage | steel |
| Basic static load, radial - C0r | 24000 N |
| Basic dynamic load, radial - Cr | 40560 N |
Show UNSPSC/ECL@SS
£ 33.51 excl. VAT
/ Each
£ 40.21 incl. VAT
- Delivery usually within ( 3 ) days
