Insert bearing with set screw SNR UC310G2, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 61 mm
SNR - Insert Bearing - UC.310.G2
See technical informationReferences
SNR:UC310G2
Rubix:205A9349
Manufacturer :UC310G2
EAN:3413529502813



Product details : SNR UC310G2 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 61 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | uc300 |
| Cage | steel |
| Basic static load, radial - C0r | 37800 N |
| Basic dynamic load, radial - Cr | 62000 N |
Show UNSPSC/ECL@SS
£ 46.28 excl. VAT
/ Each
£ 55.54 incl. VAT
- Delivery usually within ( 3 ) days
