Insert bearing with set screw RHP 1125-25, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm

Bearing Insert

See technical informationSee documents

References

RHP:1125-25
Rubix:158A4297
Manufacturer :1125-25 R
EAN:00747023041589
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter52 mm
Width15 mm
See all Specifications

Documents

Product details : RHP BEARING INSERT 1125-25


The Self-Lube® bearing insert, commonly known as a wide inner ring bearing, is designed to suit the wide range of housings in the Self-Lube® bearing family and is also suitable for applications where the user’s own housing is preferred.

Applications

Engineering Bearing Applications

Technical specifications


Attributes
Logistic Weight170 g
Inner diameter25 mm
Outer diameter52 mm
Width15 mm
Bearing Clearancec3
Sealingtwo rubber seals
Series1100
Materialhigh-cleanliness bearing steel (high-grade steel rings, through-hardened)
Cagesteel
Limit speed6250 rpm
Total bearing width34.1 mm
Basic static load, radial - C0r7880 N
Basic dynamic load, radial - Cr14000 N
Weight0.17 kg
£ 17.51 excl. VAT
/ Each
£ 21.01 incl. VAT
  • In stock: Next day delivery

Check our products from related categories