Insert bearing with eccentric clamping ring SKF YEL 205-100-2F, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 44.4 mm
Insert Bearing
See technical informationReferences
SKF:YEL 205-100-2F
Rubix:133A7757
Manufacturer :30288
EAN:7316576616808

Product details : SKF BEARING INSERT YEL 205-100-2F
Insert bearings are based on sealed deep groove ball bearings. This variant is intended for use in applications where the direction of rotation is constant. It has an inner ring extended on both sides, with an eccentric locking collar, enabling quick and easy mounting onto the shaft.
Strengths
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44,4x52x52 mm |
|---|---|
| Logistic Weight | 230 g |
| Inner diameter | 25.4 mm |
| Outer diameter | 52 mm |
| Material | steel |
| Width | 44.4 mm |
| Basic dynamic load, radial - Cr | 13998.6 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Reaming | 25.4 mm |
| Cage | polyamide |
| Thickness | 15 mm |
| Basic static load, radial - C0r | 7802.2 N |
Show UNSPSC/ECL@SS
£ 37.05 excl. VAT
/ Each
£ 44.46 incl. VAT
- Delivery usually within ( 3 ) days
