Radial insert ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 36.5 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 36.5 mm |
Bearing Clearance | CN |
Series | GE..-XL-KRR-B-FA101 |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 19500 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days