Insert bearing with eccentric clamping ring NSK UC308D1, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 52 mm

Ball Bearing

See technical informationSee documents

References

NSK:UC308D1
Rubix:103A3014
Manufacturer :UC308D1 N
EAN:00029176579370
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter90 mm
Width52 mm
See all Specifications

Documents

Product details : NSK BEARING INSERT UC308D1


Set Screw Type

Technical specifications


Attributes
Logistic Weight990 g
Inner diameter40 mm
Outer diameter90 mm
Width52 mm
£ 69.37 excl. VAT
/ Each
£ 83.24 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories