Insert bearing with eccentric clamping ring INA GE20-XL-KLL-B, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 34.1 mm
Radial insert ball bearing
See technical informationReferences
INA:GE20-XL-KLL-B
Rubix:103A6899
Manufacturer :0008518090000
EAN:4012802800111


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Material | standard bearing steel |
Product details : INA GE20-XL-KLL-B RADIAL INSERT BALL BEARING
Radial insert ball bearings GE..-KLL-B, spherical outer ring, location by eccentric locking collar, L seals on both sides
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Material | standard bearing steel |
| Width | 34.1 mm |
| Basic dynamic load, radial - Cr | 12800 N |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Cage | steel |
| Thickness | 43.7 mm |
| Lubricant | grease |
| Basic static load, radial - C0r | 6600 N |
Show UNSPSC/ECL@SS
£ 23.59 excl. VAT
/ Each
£ 28.31 incl. VAT
- Usually arrives within 14 working days