Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR ES211-32G2 INSERT BEARING
Insert bearing with eccentric clamping ring SNR ES211-32G2, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 48.4 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
ES211-32G2
rubix:
205A2259
ean:
3413529579273
Technical specifications
Inner diameter
50.8
mm
Outer diameter
100
mm
Width
48.4
mm
See all Specifications
Product details
Technical specifications
Product details : SNR ES211-32G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
50.8
mm
Outer diameter
100
mm
Width
48.4
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.55
excl. VAT
/
Each
£
29.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring INA RABRA30/62-XL-FA106, Outer diameter: 62.2 mm | Inner diameter: 30 mm | Width: 30.4 mm
Insert bearing with eccentric clamping ring SKF YET 206-104, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring INA GE70-XL-KRR-B, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 48.5 mm
Insert bearing with eccentric clamping ring NTN M-AEL202D1, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring INA GNE80-XL-KRR-B, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 73 mm
Insert bearing with eccentric clamping ring NTN AELS208-108D1N, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring INA GRAE35-XL-NPP-B-FA125.5, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring SNR EX217G2T20, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 73.2 mm
Insert bearing with eccentric clamping ring SNR ES209G2T04, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring INA GE17-XL-KRR-B, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 27.8 mm
Insert bearing with eccentric clamping ring SNR EX.305.G2, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 34.9 mm
Insert bearing with eccentric clamping ring INA GRA102-XL-NPP-B-AS2/V, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 35.8 mm
Insert bearing with eccentric clamping ring RHP 1325-7/8EC, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 31.03 mm
Insert bearing with eccentric clamping ring NTN UELS208LNW3, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring NSK UC316D1, Outer diameter: 170 mm | Inner diameter: 80 mm