Insert bearing with eccentric clamping ring SKF YEL 210-2F, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 62.7 mm
Insert Bearing
See technical informationReferences
SKF:YEL 210-2F
Rubix:1274959
Manufacturer :30319
EAN:7316570136180

Product details : SKF BEARING UNIT INSERT YEL210-2F
Insert bearings are based on sealed deep groove ball bearings. This variant is intended for use in applications where the direction of rotation is constant. It has an inner ring extended on both sides, with an eccentric locking collar, enabling quick and easy mounting onto the shaft.
Strengths
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62,7x90x90 mm |
|---|---|
| Logistic Weight | 896 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Material | steel |
| Width | 62.7 mm |
| Basic dynamic load, radial - Cr | 35.1 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | polyamide |
| Basic static load, radial - C0r | 23.2 N |
Show UNSPSC/ECL@SS
£ 61.69 excl. VAT
/ Each
£ 74.03 incl. VAT
- Delivery usually within ( 3 ) days
