Radial insert ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 43.8 mm |
Logistics dimensions (L x W x H) | 44x90x90 mm |
---|---|
Logistic Weight | 770 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 43.8 mm |
Series | GRAE |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 37500 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days