Insert bearing with set screw SKF YAR 208-2DW/AG, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Insert Bearing
See technical informationReferences
SKF:YAR 208-2DW/AG
Rubix:420A6020
EAN:07316579557573

Product details : SKF YAR 208-2DW/AG INSERT BEARING WITH SET SCREWS LOCKING
Radial insert ball bearings are based on sealed deep groove ball bearings. This design is suitable for applications with constant and alternating directions of rotation. The inner ring, which is wider on both sides, is fastened to the shaft by tightening two fastening screws, making it easy to install.
Insert bearings are based on sealed deep groove ball bearings. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening two (set) screws on the inner ring, making it easy to mount.
Strengths
- Designed for constant and alternating rotary movements
- Quick and easy mounting on the shaft
- Absorption of installation-related misalignments
- Long service life
- Reduced noise and vibration level
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 21 mm |
| Material | bearing steel |
| Cage | plastic |
| Total bearing width | 49.2 mm |
| Basic static load, radial - C0r | 19000 N |
| Basic dynamic load, radial - Cr | 30700 N |
Show UNSPSC/ECL@SS
£ 50.89 excl. VAT
/ Each
£ 61.07 incl. VAT
- Usually arrives within 14 working days
