Insert bearing with set screw RHP 1040-1.3/8G, Outer diameter: 80 mm | Inner diameter: 34.925 mm
Bearing Insert
See technical informationReferences
RHP:1040-1.3/8G
Rubix:158A6857
Manufacturer :1040-1.3/8G R
EAN:00747023039555

Product details : RHP BEARING INSERT 1040-1.3/8G
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 640 g |
|---|---|
| Inner diameter | 34.925 mm |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 32.90 excl. VAT
/ Each
£ 39.48 incl. VAT
- Usually arrives within 14 working days
