Insert bearing with set screw SKF YAR 216-2F/W64, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 77.87 mm


Insert Bearing

References
skf:YAR 216-2F/W64
rubix:237A4415
manufacturer :222755
ean:07316572438138
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter140 mm
Width77.87 mm
See all Specifications

Product details : SKF YAR 216-2F/W64 BALL BEARING UNIT - SOLID OIL


Radial insert ball bearings are based on sealed deep groove ball bearings. This design is suitable for applications with constant and alternating directions of rotation. The inner ring, which is wider on both sides, is fastened to the shaft by tightening two fastening screws, making it easy to install.

Strengths

  • Designed for constant and alternating rotary movements
  • Quick and easy mounting on the shaft
  • Absorption of installation-related misalignments
  • Long service life
  • Reduced noise and vibration level

Technical specifications


Attributes
Logistic Weight2445 g
Inner diameter80 mm
Outer diameter140 mm
Width77.87 mm
SeriesYAR
SealingTwo rubber seals
Show UNSPSC/ECL@SS
£ 615.09 excl. VAT
/ Each
£ 738.11 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories