Insert bearing with set screw NTN UC210-200D1, Outer diameter: 90 mm | Inner diameter: 50.8 mm | Width: 51.6 mm
NTN - Insert Bearing - UC210-200D1
See technical informationReferences
NTN:UC210-200D1
Rubix:205A9218
EAN:4547359232493



Product details : NTN UC210-200D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x90x60 mm |
|---|---|
| Logistic Weight | 775 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 90 mm |
| Width | 51.6 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 34.33 excl. VAT
/ Each
£ 41.20 incl. VAT
- Delivery usually within ( 3 ) days
