Insert bearing with set screw SKF YAR 204-2F/VA201, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Insert Bearing
See technical informationReferences
SKF:YAR 204-2F/VA201
Rubix:420A4880
EAN:7316579069861

Product details : SKF YAR 204-2F/VA201 HIGH TEMPERATURE INSERT BEARING
SKF high temperature bearings are designed to deliver increased reliability, reduced complexity and decreased environmental impact in operating temperatures up to 350 °C (660 °F). This makes these products very suitable for applications in kiln trucks, roller hearth furnaces, and bakeries, where there are both constant and alternating directions of rotation.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 14 mm |
| Bearing Clearance | c5 |
| Sealing | two metal shields |
| Series | yar 204-2f/va201 |
| Material | high temperature steel |
| Cage | steel |
| Reaming | 20 mm |
| Limit speed | 250 rpm |
| Total bearing width | 31 mm |
| Basic static load, radial - C0r | 6550 N |
| Basic dynamic load, radial - Cr | 12700 N |
| Weight | 0.15 kg |
Show UNSPSC/ECL@SS
£ 97.92 excl. VAT
/ Each
£ 117.50 incl. VAT
- Usually arrives within 14 working days
