Insert bearing with set screw RHP 1225-25, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27.35 mm
Self-Lube Bearing Insert
See technical informationSee documentsReferences
RHP:1225-25
Rubix:452A6432
Manufacturer :1225-25 R
EAN:00747023042869

Documents
Product details : RHP 1225-25 HOUSED BALL BEARING UNIT
Short inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1200 G series: bearing with grub screw in the inner ring and spherical outer ring. 1200 ECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 27.35 mm |
| Series | 1200g |
| Material | cast iron |
| Total bearing width | 15 mm |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
Show UNSPSC/ECL@SS
£ 13.92 excl. VAT
/ Each
£ 16.70 incl. VAT
- Usually arrives within 14 working days
