Other insert bearing SNR UK309G2, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 38 mm
Spherical outer diameter with pin, tapered bore, seal with sealing ring
See technical informationReferences
SNR:UK309G2
Rubix:206A1644
EAN:3413529503926




Product details : SNR UK309G2 INSERT BEARING
Insert bearings for self-aligning bearing housings are offered with various support options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 38 mm |
| Bearing Clearance | c3 |
| Material | hardened 100 cr6 bearing steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 31800 N |
| Basic dynamic load, radial - Cr | 53000 N |
| Mounting typ | adapter sleeve |
| Weight | 1.19 kg |
| Lubrication | factory grease-filled; lubricated for life under normal operating conditions; relubricable via 4 lubrication holes in 2 planes |
Show UNSPSC/ECL@SS
£ 38.43 excl. VAT
/ Each
£ 46.12 incl. VAT
- Usually arrives within 14 working days
