Other insert bearing INA 203-XL-KRR-AH02, Outer diameter: 40 mm | Inner diameter: 16.2 mm | Width: 18.3 mm
Deep groove ball bearing
See technical informationReferences
INA:203-XL-KRR-AH02
Rubix:103A1737
Manufacturer :0008083180000
EAN:4012802783506

Product details : INA RADIAL BALL BEARING 203-XL-KRR-AH02
Radial insert ball bearings 2..-KRR, cylindrical outer ring, inner ring for fit, R seals on both sides
Technical specifications
Attributes
| Inner diameter | 16.2 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 18.3 mm |
| Bearing Clearance | cn |
| Material | bearing steel (fully hardened chromium steel, to iso 683-17) |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9800 N |
Show UNSPSC/ECL@SS
£ 12.65 excl. VAT
/ Each
£ 15.18 incl. VAT
- In stock: Next day delivery
