Radial insert ball bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 130 mm |
Width | 44.5 mm |
Logistic Weight | 2620 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 130 mm |
Width | 44.5 mm |
Series | UK |
Basic static load, radial - C0r | 44500 N |
Basic dynamic load, radial - Cr | 66000 N |
Sealing | Open |
Usually arrives within 14 working days