Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
NTN AELS206D1NW3 INSERT BEARING
Insert bearing with eccentric clamping ring NTN AELS206D1NW3
NTN - Insert Bearing - AELS206D1NW3
References
ntn:
AELS206D1NW3
rubix:
205A1452
ean:
4547359765427
Technical specifications
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : NTN AELS206D1NW3 INSERT BEARING
NTN - Insert Bearing - AELS206D1NW3
Technical specifications
Attributes
Logistics dimensions (L x W x H)
69
x
67
x
46
mm
Logistic Weight
320
g
Bearing Clearance
CN
Series
AELS200
Cage
Steel
Sealing
Open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.34
excl. VAT
/
Each
£
22.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Insert bearing with eccentric clamping ring SNR ES205G2T04, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 30.9 mm
Insert bearing with eccentric clamping ring INA E50-XL-KLL, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring INA GE 25-XL-KTT-B>A, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.9 mm
Insert bearing with eccentric clamping ring SNR EX31135G2, Outer diameter: 120 mm | Inner diameter: 55.563 mm | Width: 55.6 mm
Insert bearing with eccentric clamping ring SNR SES205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.5 mm
Insert bearing with eccentric clamping ring SKF YET 206-104, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring INA GE40-XL-KRR-B-2C, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring SNR EX307-23G2, Outer diameter: 80 mm | Inner diameter: 36.513 mm | Width: 51.6 mm
Insert bearing with eccentric clamping ring SNR SES211, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 48.4 mm
Insert bearing with eccentric clamping ring SNR EX206-19G2, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 48.3 mm
Insert bearing with eccentric clamping ring SNR EX213G2T20, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 85.7 mm
Insert bearing with eccentric clamping ring NTN UELS208LNW3, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring SNR ES203-11G2, Outer diameter: 40 mm | Inner diameter: 17.463 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring NTN UEL210-115D1W3
Insert bearing with eccentric clamping ring INA RAE20-XL-NPP-NR, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 21.4 mm