Radial insert ball bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 53.2 mm |
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 53.2 mm |
Bearing Clearance | CN |
Series | GE..-XL-KRR-B |
Material | Steel |
Basic static load, radial - C0r | 54000 N |
Basic dynamic load, radial - Cr | 76000 N |
Sealing | Two rubber seals |
In stock: Next day delivery