Insert bearing with set screw RHP T1045-45G, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 22 mm
Insert Bearing
See technical informationSee documentsReferences
RHP:T1045-45G
Rubix:158A2942
Manufacturer :T1045-45G R
EAN:00747023036202

Documents
Product details : RHP BEARING INSERT T1045-45G
Triple-lip nitrile seal held in place by pressed steel reinforcement. Interchangeable with standard bearing housings. T1000 G series: bearing with grub screw in inner ring with spherical outer ring. T1000 DECG series: bearing with eccentric locking ring and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 730 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 22 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | t1000g |
| Material | inner and outer rings in high-grade hardened steel (bearing steel). |
| Cage | steel |
| Reaming | 19.04 mm |
| Limit speed | 600 rpm |
| Total bearing width | 49.2 mm |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Weight | 0.73 kg |
Show UNSPSC/ECL@SS
£ 39.51 excl. VAT
/ Each
£ 47.41 incl. VAT
- In stock: Next day delivery
