Insert bearing with set screw SKF YAR 203/15-2F/W64, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 27.4 mm


Insert Bearing

References
skf:YAR 203/15-2F/W64
rubix:237A4373
manufacturer :89486
ean:07316571007939
brand logo
brand logo
Technical specifications
Inner diameter15 mm
Outer diameter40 mm
Width27.4 mm
See all Specifications

Product details : SKF YAR 203/15-2F/W64 BALL BEARING UNIT - SOLID OIL


Radial insert ball bearings are based on sealed deep groove ball bearings. This design is suitable for applications with constant and alternating directions of rotation. The inner ring, which is wider on both sides, is fastened to the shaft by tightening two fastening screws, making it easy to install.

Strengths

  • Designed for constant and alternating rotary movements
  • Quick and easy mounting on the shaft
  • Absorption of installation-related misalignments
  • Long service life
  • Reduced noise and vibration level

Technical specifications


Attributes
Logistic Weight105 g
Inner diameter15 mm
Outer diameter40 mm
Width27.4 mm
SeriesYAR
SealingTwo rubber seals
Show UNSPSC/ECL@SS
£ 121.66 excl. VAT
/ Each
£ 145.99 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories