Insert bearing with set screw RHP 1230-1.1/4G, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 31.2 mm
Self-Lube Bearing Insert
See technical informationSee documentsReferences
RHP:1230-1.1/4G
Rubix:158A7097
Manufacturer :1230-1.1/4G R
EAN:00747023043002

Documents
Product details : RHP BEARING INSERT 1230-1.1/4G
Short inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1200 G series: bearing with grub screw in the inner ring and spherical outer ring. 1200 ECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 320 g |
|---|---|
| Inner diameter | 31.75 mm |
| Outer diameter | 62 mm |
| Width | 31.2 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1200g |
| Material | through-hardened high-grade steel |
| Cage | steel |
| Reaming | 31.75 mm |
| Limit speed | 5300 rpm |
| Total bearing width | 31.2 mm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Weight | 0.32 kg |
Show UNSPSC/ECL@SS
£ 22.75 excl. VAT
/ Each
£ 27.30 incl. VAT
- Usually arrives within 14 working days
