Insert bearing with set screw RHP 1030-1.1/4G, Outer diameter: 62 mm | Inner diameter: 31.75 mm


Self-aligning bearing European standard 1000 G and 1000 DECG series

References
rhp:1030-1.1/4G
rubix:1274485
manufacturer :1030-1.1/4G RRS AR3P5
ean:00747023038909
brand logo
brand logo
Technical specifications
Inner diameter31.75 mm
Outer diameter62 mm
See all Specifications

Product details : RHP BEARING UNIT INSERT 1030-1.1/4G


Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.

Technical specifications


Attributes
Logistic Weight370 g
Inner diameter31.75 mm
Outer diameter62 mm
Show UNSPSC/ECL@SS
£ 21.46 excl. VAT
/ Each
£ 25.75 incl. VAT
  • In stock: Next day delivery

Check our products from related categories