Insert bearing with set screw SNR UC206G2, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
SNR - insert - UC206G2
See technical informationReferences
SNR:UC206G2
Rubix:103A0661
EAN:3413529502639




Product details : SNR UC206G2 INSERT BEARING
Spherical outer race, attachment by threaded pins, seal with centrifugal disc
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x48 mm |
|---|---|
| Logistic Weight | 330 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 38.1 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
Show UNSPSC/ECL@SS
£ 10.21 excl. VAT
/ Each
£ 12.25 incl. VAT
- Delivery usually within ( 3 ) days
