Insert Bearings
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | SUC2 |
Material | Stainless Steel |
Limit speed | 0.5 rpm |
Total bearing width | 34.1 mm |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 14000 N |
Sealing | One rubber seal |
Weight | 0.19 kg |
Usually arrives within 14 working days